CLASSICAL TIMING PULLEY 1/2 INCH LIGHT PITCH 17 TEETH PILOT BORED
Timing belt pulley pilot bored
See technical informationReferences
Fenner:17L050UNBORED-FEN
Rubix:405A9752
Manufacturer :023C0017


Technical specifications
| Profile | l (pitch 9.525 mm / 3/8') |
|---|---|
| Number of teeth | 17 |
| Belt width | 12.7 mm |
Product details : CLASSICAL TIMING PULLEY 1/2 INCH LIGHT PITCH 17 TEETH PILOT BORED
Timing Pulley 17L050 Pilot Bored
Technical specifications
Attributes
| Profile | l (pitch 9.525 mm / 3/8') |
|---|---|
| Number of teeth | 17 |
| Belt width | 12.7 mm |
| Material | cast iron (gg25) |
| Type | synchronous pulley (toothed belt pulley) |
| Pitch diameter | 51.54 mm |
| Outer diameter | 50.77 mm |
| Total width | 34.93 mm |
| Hub diameter | 38.1 mm |
| Effective diameter | 51.54 mm |
Show UNSPSC/ECL@SS
£ 40.41 excl. VAT
/ Each
£ 48.49 incl. VAT
- Delivery usually within ( 2 ) days