TIMKEN QMSN15J075SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Timken Eccentric Pillow Block
See technical informationSee documentsReferences
Timken:QMSN15J075SM
Rubix:102A5576
EAN:0883450160988




Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 279 mm |
| Shaft Height | 183 mm |
Documents
Product details : TIMKEN QMSN15J075SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Pre-assembled and pre greased out of the box solution means installation time of 5 - 10 minutes. Solid steel housing with lifetime guarantee. 14 different Primary seals options that run on extended inner, preventing shaft damage causing contamination. Secondary open or closed ended steel covers designed for heavy contamination environment. 6 locking configurations. Multiple housing options, including metric and imperial ranges that interchange with virtually all roller bearing housed units, 40 - 180mm and 1 7/16 to 7 inches
Strengths
Double nut housing allows in field conversion from fixed to floating in either direction
Pressure relief valves come as standard preventing over lubrication
Machined feet allow one time shaft alignment for precise and fast unit replacement
Secondary open or closed ended steel covers designed for heavy contamination environments
Pressure relief valves come as standard preventing over lubrication
Machined feet allow one time shaft alignment for precise and fast unit replacement
Secondary open or closed ended steel covers designed for heavy contamination environments
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 279 mm |
| Shaft Height | 183 mm |
| Material | cast steel |
| Total bearing width | 31 mm |
| Outer diameter | 130 mm |
| Clamping | 98 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | two-bolt pillow block |
| Height | 183 mm |
| Length | 316 mm |
| Sealing | m seal (triple-lip nitrile rubber) |
| Lubrication | grease |
| Series | qmsn |
| Weight | 16.02 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 222000 N |
| Width | 76 mm |
Show UNSPSC/ECL@SS
£ 562.37 excl. VAT
/ Each
£ 674.84 incl. VAT
- Delivery usually within ( 7 ) days