References
SNR:USPAE204CO
Rubix:206A3085
EAN:3413529584956



Product details : SNR USPAE204CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 488 kg |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 58.18 excl. VAT
/ Each
£ 69.82 incl. VAT
- Usually arrives within 14 working days
