References
INA:PASE25-XL-N
Rubix:101A8345
Manufacturer :0096423150000
EAN:4012802838985


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 103 mm |
| Shaft Height | 36.5 mm |
Product details : INA PASE25-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 103 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron (lamellar graphite cast iron) |
| Total bearing width | 31 mm |
| Outer diameter | 130 mm |
| Diameter of fixation holes | 11 mm |
| Height | 70 mm |
| Length | 130 mm |
| Series | pase..-xl-n |
| Weight | 0.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 25.95 excl. VAT
/ Each
£ 31.14 incl. VAT
- Delivery usually within ( 7 ) days