References
NTN:SM-UCP212D1
Rubix:205A8374
EAN:4547359187472



Documents
Product details : NTN SM-UCP212D1 BEARING UNIT
NTN - Bearing Unit - SM-UCP212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Height | 138 mm |
| Length | 241 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 5000 kg |
| Number of holes | 2 |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 88.08 excl. VAT
/ Each
£ 105.70 incl. VAT
- Usually arrives within 14 working days
