TIMKEN SNT 516-613 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Timken Plummer Block Housing
See technical informationSee documentsReferences
Timken:SNT 516-613
Rubix:132A4157
EAN:0087796316195




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 177 mm |
Documents
Product details : TIMKEN SNT 516-613 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Timken new design Spherical Roller bearing with lower operating temperatures. Relubrication facility as standard
Strengths
Enhanced Taper Roller Bearing resulting in 55% increase in life and 14% load capacity increase
Up to three times greater misalignment capability
Optimised bearing profiles and improved surface textures to improve lubrication performance
E-coating provides better corrosion resistance than black oxide and powder coating
Cast-Iron split housings design protects bearing from harsh environments
Four sealing options ranging from double-lip, labyrinth, V-ring or taconite designs
Up to three times greater misalignment capability
Optimised bearing profiles and improved surface textures to improve lubrication performance
E-coating provides better corrosion resistance than black oxide and powder coating
Cast-Iron split housings design protects bearing from harsh environments
Four sealing options ranging from double-lip, labyrinth, V-ring or taconite designs
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 177 mm |
| Material | cast iron |
| Length | 315 mm |
| Width | 90 mm |
Show UNSPSC/ECL@SS
£ 120.03 excl. VAT
/ Each
£ 144.04 incl. VAT
- Delivery usually within ( 7 ) days