References
Cooper:P05
Rubix:101A9204


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Fixation centre-to-centre distance | 328 mm |
| Shaft Height | 112 mm |
Product details : COOPER P05 BEARING PEDESTAL
The Cooper Pedestal, also known as a pillow block, is the most common method of mounting the Cooper split cylindrical roller bearing. Cooper pedestals can be used with either the fixed (GR) type or the expansion (EX) type bearings.
Technical specifications
Attributes
| Inner diameter | 177.8 mm |
|---|---|
| Fixation centre-to-centre distance | 328 mm |
| Shaft Height | 112 mm |
| Material | cast iron |
| Length | 380 mm |
| Width | 90 mm |
Show UNSPSC/ECL@SS
£ 355.49 excl. VAT
/ Each
£ 426.59 incl. VAT
- In stock: Next day delivery