References
NSK:SNN522-619+J
Rubix:104A3814
EAN:00029176800894


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 125 mm |
Product details : NSK SNN522-619+J PLUMMER BLOCK SNN522-619
Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 125 mm |
| Length | 410 mm |
| Width | 175 mm |
Show UNSPSC/ECL@SS
£ 350.85 excl. VAT
/ Each
£ 421.02 incl. VAT
- Usually arrives within 14 working days