Pillow Block Unit
Inner diameter | 20 mm |
---|---|
Shaft Height | 33.3 mm |
Logistics dimensions (L x W x H) | 82x70x45 mm |
---|---|
Logistic Weight | 607 g |
Inner diameter | 20 mm |
Shaft Height | 33.3 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 49 mm |
Height | 64 mm |
Length | 70 mm |
Series | UCPG200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days