Timken Tapered Roller Bearing 15500
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 60.325 mm |
Width | 19.842 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 148,3 g |
Inner diameter | 25.4 mm |
Outer diameter | 60.325 mm |
Width | 19.842 mm |
Material | Steel |
Cage | Steel |
Basic static load, axial - C0a | 50100 N |
Basic dynamic load, axial - Ca | 54500 N |
Usually arrives within 14 working days