TIMKEN 375-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:375
Rubix:105A3753
Manufacturer :100058589
EAN:0053893017242

Documents
Product details : TIMKEN 375-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
|---|---|
| Package weight | 440,9 g |
| Inner diameter | 50.8 mm |
| Width | 22.225 mm |
| Weight | 1.659 kg |
| Series | 375 |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 101000 N |
| Basic dynamic load, axial - Ca | 104000 N |
Show UNSPSC/ECL@SS
£ 73.64 excl. VAT
/ Each
£ 88.37 incl. VAT
- Usually arrives within 14 working days





