TIMKEN 1780-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 17000
See technical informationReferences
Timken:1780
Rubix:100A0101
Manufacturer :100058426
EAN:0053893105499


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 56.9 mm |
| Width | 19.35 mm |
Product details : TIMKEN 1780-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 132,9 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 56.9 mm |
| Width | 19.35 mm |
| Series | 1700 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 62.34 excl. VAT
/ Each
£ 74.81 incl. VAT
- Delivery usually within ( 7 ) days




