TIMKEN HH506348-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing HH506300
See technical informationReferences
Timken:HH506348
Rubix:105A4454
Manufacturer :100062349
EAN:0053893625997


Technical specifications
| Inner diameter | 49.212 mm |
|---|---|
| Outer diameter | 114.3 mm |
| Width | 44.45 mm |
Product details : TIMKEN HH506348-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 1359,9 g |
| Inner diameter | 49.212 mm |
| Outer diameter | 114.3 mm |
| Width | 44.45 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 160.54 excl. VAT
/ Each
£ 192.65 incl. VAT
- Delivery usually within ( 7 ) days




