Timken Tapered Roller Bearing 65000
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 127 mm |
Width | 44.45 mm |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
---|---|
Package weight | 1734,5 g |
Inner diameter | 57.15 mm |
Outer diameter | 127 mm |
Width | 44.45 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days