Timken Tapered Roller Bearing 2600
Inner diameter | 25.4 mm |
---|---|
Width | 25.433 mm |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 257,6 g |
Inner diameter | 25.4 mm |
Width | 25.433 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days