TIMKEN 24722-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
See technical informationReferences
Timken:24722
Rubix:397A6985
EAN:0053893209135


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 17.463 mm |
Product details : TIMKEN 24722-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 17.463 mm |
| Weight | 0.4 kg |
| Series | 24700 |
| Cage | steel |
| Thickness | 22.228 mm |
| Basic dynamic load, axial - Ca | 13200 N |
Show UNSPSC/ECL@SS
£ 101.44 excl. VAT
/ Each
£ 121.73 incl. VAT
- Usually arrives within 14 working days