Tapered Roller Bearing - Single Cone
Inner diameter | 36.513 mm |
---|---|
Width | 16.52 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 158,8 g |
Inner diameter | 36.513 mm |
Width | 16.52 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 57800 N |
Basic dynamic load, axial - Ca | 50700 N |
Usually arrives within 14 working days