Tapered roller bearing Timken 71751D, Outer diameter: 190.5 mm | Inner diameter: 104.78 mm | Width: 80.963 mm
Timken Tapered Roller Bearing 71000
See technical informationReferences
Timken:71751D
Rubix:131A9786
Manufacturer :100032974
EAN:0053893385297







Technical specifications
| Inner diameter | 104.78 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 80.963 mm |
Product details : TIMKEN 71751D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24,282x39,03x39,03 mm |
|---|---|
| Logistic Weight | 150 g |
| Packaged dimensions (D x W x H) | 88,9x203,2x203,2 mm |
| Package weight | 3777,1 g |
| Inner diameter | 104.78 mm |
| Outer diameter | 190.5 mm |
| Width | 80.963 mm |
| Bearing Clearance | cn |
| Series | 71000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 658.78 excl. VAT
/ Each
£ 790.54 incl. VAT
- Delivery usually within ( 7 ) days