Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 38 mm |
---|---|
Outer diameter | 63 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x63x63 mm |
---|---|
Logistic Weight | 201 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 38 mm |
Outer diameter | 63 mm |
Width | 17 mm |
Usually arrives within 14 working days