Tapered Roller Bearing Double Cup Assembly
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 139.7 mm |
Width | 77.724 mm |
Logistics dimensions (L x W x H) | 77,724x139,7x139,7 mm |
---|---|
Logistic Weight | 5403 g |
Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
Package weight | 5403,2 g |
Inner diameter | 57.15 mm |
Outer diameter | 139.7 mm |
Width | 77.724 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days