Timken Tapered Roller Bearing 935
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 206.38 mm |
Width | 66.675 mm |
Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
---|---|
Package weight | 5733,4 g |
Inner diameter | 114.3 mm |
Outer diameter | 206.38 mm |
Width | 66.675 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days