TIMKEN JHM534149-N0000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing JHM534100
See technical informationReferences
Timken:JHM534149
Rubix:132A7909
Manufacturer :100131561
EAN:0053893640440

Product details : TIMKEN JHM534149-N0000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 241,5032x241,5032x55,7276 mm |
|---|---|
| Package weight | 2878 g |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 39 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 414.99 excl. VAT
/ Each
£ 497.99 incl. VAT
- Delivery usually within ( 7 ) days





