Timken Tapered Roller Bearing 48200
Inner diameter | 123.825 mm |
---|---|
Outer diameter | 182.562 mm |
Width | 85.725 mm |
Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
---|---|
Package weight | 2139,1 g |
Inner diameter | 123.825 mm |
Outer diameter | 182.562 mm |
Width | 85.725 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days