Timken Tapered Roller Bearing HM
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 30.96 mm |
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 30.96 mm |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 132000 N |
Basic dynamic load, axial - Ca | 136000 N |
Usually arrives within 14 working days