Timken Tapered Roller Bearing L68100
Inner diameter | 34.987 mm |
---|---|
Outer diameter | 59.97 mm |
Width | 15.88 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 115,7 g |
Inner diameter | 34.987 mm |
Outer diameter | 59.97 mm |
Width | 15.88 mm |
Material | steel |
Usually arrives within 14 working days