Timken Tapered Roller Bearing NA67700
Inner diameter | 177.8 mm |
---|---|
Width | 51.595 mm |
Packaged dimensions (D x W x H) | 260,35x260,35x50,8 mm |
---|---|
Package weight | 4196,2 g |
Inner diameter | 177.8 mm |
Width | 51.595 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days