Timken Tapered Roller Bearing HM
Inner diameter | 127.792 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 53.98 mm |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
---|---|
Package weight | 5509,8 g |
Inner diameter | 127.792 mm |
Outer diameter | 228.6 mm |
Width | 53.98 mm |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 673000 N |
Basic dynamic load, axial - Ca | 586000 N |
Usually arrives within 14 working days