TIMKEN 1932-20024 TAPERED ROLLER BEARING CUP
Outer ring of a tapered roller bearing
See technical informationReferences
Timken:1932
Rubix:105A3601
Manufacturer :100084484
EAN:0053893106670


Technical specifications
| Inner diameter | 56 mm |
|---|---|
| Outer diameter | 58.738 mm |
| Width | 15.08 mm |
Product details : TIMKEN 1932-20024 TAPERED ROLLER BEARING CUP
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 81,6 g |
| Inner diameter | 56 mm |
| Outer diameter | 58.738 mm |
| Width | 15.08 mm |
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
- Usually arrives within 14 working days




