TIMKEN MB15 LOCK WASHER


Timken (Torrington) Lockwasher

References
timken:MB15
rubix:100A7808
ean:0087796028159
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter104 mm
See all Specifications

Product details : TIMKEN MB15 LOCK WASHER


Timken shaft lockwashers for bearing & power transmission assemblies function by mounting the keyed and tanged shaft lockwasher between the bearing or other power transmission component and the corresponding locknut. The locknut is mounted and torqued up the shaft forcing the lockwasher forward until the desired preload and assembly seating is established. The locknut is rotationally adjusted to have the nearest slot and tang aligned, then the tang of the lockwasher is bent into the slot of the locknut which prevents the power transmission components from disassembling during operation.

Strengths

Provides accurate angular positioning
Provides accurate preloading of bearings & other mechanical components
Prevents assemblies from loosening from larger forces of vibration, shock-loading, and torque
Most cost effect precision bearing retaining line offered
No special tools required for installation of locknut and lockwasher
Effective on both soft and hardened shafts

Applications

Gear box assemblies
Packaging equipment
Pump manufacturers
High precision assemblies
Numerous other machinery and equipment applications

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter104 mm
Width1.5 mm
Show UNSPSC/ECL@SS
£ 1.48 excl. VAT
/ Each
£ 1.78 incl. VAT
  • Usually arrives within 14 working days