References
SKF:MBL 32
Rubix:100A6243
Manufacturer :12165
EAN:7316577753021

Product details : SKF LOCKING WASHER MBL 32
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 199 mm |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 48.13 excl. VAT
/ Each
£ 57.76 incl. VAT
- Usually arrives within 14 working days
