References
FAG:MBL40
Rubix:274A7859
Manufacturer :0383172570000
EAN:4012801135962

Product details : FAG MBL40 SECURING PLATE
Tab washers MBL, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,5x248x248 mm |
|---|---|
| Logistic Weight | 248 g |
| Inner diameter | 200 mm |
| Outer diameter | 248 mm |
| Material | steel |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 41.46 excl. VAT
/ Each
£ 49.75 incl. VAT
- Usually arrives within 14 working days
