References
PTN:MB8
Rubix:218A1376
Manufacturer :857470
EAN:3660338127243




Documents
Product details : PTN 857470 LOCK WASHER MB8
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | steel |
| Weight | 0.0124 kg |
| Width | 1.25 mm |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ 25 pieces
£ 9.60 incl. VAT
- In stock: Next day delivery
