References
SMC:TK-1
Rubix:80163517
Manufacturer :TK-1
EAN:3618036136234

Product details : SMC TK-1 TUBE CUTTER
Tube cutter series, TK contains a safety lock feature and is used for cutting tubes of nylon, soft nylon, polyurethane, and other soft plastic tubes of 12mm or less.
Size: 1 (Applicable Tubing OD 13 Mm or Less)
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Type | usable pipe outside diameter max. 13 mm |
Show UNSPSC/ECL@SS
£ 24.82 excl. VAT
/ Each
£ 29.78 incl. VAT
- In stock: Next day delivery