• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,913)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,715)
  • Protection, Safety & Hygiene(55,413)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 811B68J AQUASTREAM 210I BLUK PACK 40X210

LUCART 811B68J AQUASTREAM 210I BLUK PACK 40X210

Toilet Paper Bulk Pack

See technical information

References

Lucart:811B68J
Rubix:241A2627
Manufacturer :811B68J
brand logo
brand logo

Product details : LUCART 811B68J AQUASTREAM 210I BLUK PACK 40X210


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

WORKLINE WC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6MAX 75 MEDIUM DUTY WIPES BOX 200 SHEETS 30 X 42CMLUCART 864083 STRONG230Z WHT 2PLY Z-FOLD TOWEL 150X20TORK 100152 WHITE CENTREFEED WIPING PAPER M1 1PLYTORK 473263 BLUE REFLEX WIPING PAPER TOWEL PLUS M4 2PLY 429 SHEETS PK6WYPALL 7400 L20 CLEANING + MAINTENANCE WIPING PAPER BRAG BOX BLUESCOTT 6657 SLIMROLL HAND TOWELS WHITE PK6WYPALL 6035 X60 CLOTHS BRAG BOX WHITE PK200TORK 290067 WHITE MATICSOFT PAPER HAND TOWELS W/GREY LEAF H1 2PLY PK6TORK 130041 WHITE WIPING PAPER PLUS W1/2 2PLY 750 SHEETSSONTEK 65 LOW LINT TECH WIPES PK2 ROLLS 280 SHEETS 30 X 40CMWYPALL 7276 L10 ESSENTIAL WIPERS - CENTREFEED ROLL / WHITE PK6HARRISON WIPES BLUE SMOOTH 28X38CM 400 SHEETSROLL PK 2SCOTT 8501 ESSENTIAL TOILET TISSUE 1053 SHEETS JUMBO WHITE PK6SCOTT 8042 CONTROL TOILET TISSUE FOLDED WHITE 250 SHEETS PK36
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap