WYPALL 7240 L10 WIPING PAPER JUMBO ROLL XWIDE 1000 SHEETS 1PLY BLUE
WypAll® L10 Extra+ Wiper Large Roll 7240 - 1 roll x 1,000 sheets, 1 ply, blue
See technical informationReferences
Wypall:7240
Rubix:140094
Manufacturer :7240
EAN:5033848004324




Product details : WYPALL 7240 L10 WIPING PAPER JUMBO ROLL XWIDE 1000 SHEETS 1PLY BLUE
The WypAll® L10 Extra+ range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. This product is certified for food contact to the standard of BAR XXXVI, considered to be the benchmark for food legislation in Europe. The WypAll® L10 Extra+ Wiper Large Roll 7240 is the ideal solution for medium duty wiping, polishing glass, cleaning surfaces & tools. The unique Airflex™ base sheet technology is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up the most spills with ease. These wipers come at the value you would expect from a limited life wiper, but with exceptional strength and absorbency resulting in fewer wipers used and less money spent. Delivered in a Large Roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas, or anywhere requiring extensive wiping. Individual sheet size 38cm (L) x 33cm (W).Compatible with Kimberly-Clark Professional™ Rolled Hand Towel Dispensers (product codes 6146, 6154 and 6155). 1 roll x 1,000 sheets, 1 ply, blue (1,000 total)
Technical specifications
Attributes
| Length | 38 cm |
|---|---|
| Colour | blue |
| Number of rolls | 1 |
| Number of formats | 1000 |
Show UNSPSC/ECL@SS
£ 43.87 excl. VAT
/ Each
£ 52.64 incl. VAT
- In stock: Next day delivery
