SCOTT 6663 CONTROL FOLDED HAND TOWELS 224 SHEETS 1PLY WHITE PK15
SCOTT® PERFORMANCE Hand Towels - Interfolded / White /Medium
See technical informationSee documentsReferences
Scott:6663
Rubix:347134
EAN:5033848037650

Documents
Product details : SCOTT 6663 CONTROL FOLDED HAND TOWELS 224 SHEETS 1PLY WHITE PK15
Where hygiene is a priority, choose Scott® Control™ Hand Towels to minimise risk and help with germ and contamination control. Gentle hand towels are kind to the skin for frequent hand drying in hygiene critical environments. Designed to be kinder to hands to actively encourage hand hygiene compliance. Our unique Airflex™ Technology results in superior absorbency, so you can reduce the risk of cross contamination. The clever, interfolded design delivers single sheet dispensing to improve hygiene and reduce wastage. FSC and European Ecolabel certified for environmental assurance. Each case contains 15 packs of 212, 1 ply sheets sized 31.5cm x 21.5cm. 15 packs x 212 white, 1 ply sheets (3,180 total)
Technical specifications
Attributes
| Length | 31.8 cm |
|---|---|
| Colour | white |
| Number of rolls | 15 |
| Number of formats | 3180 |
Show UNSPSC/ECL@SS
£ 57.98 excl. VAT
/ Each
£ 69.58 incl. VAT
- In stock: Next day delivery