References
Technics:PT143
Rubix:219A4460

Product details : TECHNICS PT143 ACROSS BODY TOOLBAG/POUCH
The best way of storing and transporting tools is using specially designed bags that feature easy-access compartments in a variety of sizes and are made from extra-durable materials.
Strengths
Made from reinforced material to minimise wear and tear
Adjustable diagonal shoulder strap
Inner and outer pockets and compartments to secure tools
Mobile phone pocket
Adjustable diagonal shoulder strap
Inner and outer pockets and compartments to secure tools
Mobile phone pocket
Applications
Tool Bags and Tool Backpacks are commonly used by professionals or DIY enthusiast for storing and transporting the required equipment. Specially designed compartments and durable materials guarantee a safe and comfortable operation for a long period of time.
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Colour | black |
| Width | 50 mm |
| Height | 310 mm |
| Length | 350 mm |
Show UNSPSC/ECL@SS
£ 24.29 excl. VAT
/ Each
£ 29.15 incl. VAT
- In stock: Next day delivery
