"TECHNICS PT130013 13"" HARDBOTTOM TOOLBAG"
Hard Bottom Bag with Shoulder Strap
See technical informationReferences
Technics:PT130013
Rubix:219A4451

Product details : "TECHNICS PT130013 13"" HARDBOTTOM TOOLBAG"
This Professional tool bag from Technics is made from tough reinforced 600 denier fabric. It features an adjustable shoulder strap, hard plastic bottom and selection of inner and outer pouches. This stylish, functional and robust tool bag from Technics have a professional design specifically to protect tradesman tools.
Strengths
Reinforced material: 600 x 600 Deniers to minimise wear and tear
Double stitched and glued to the base for longer life
Water resistant PVC base
Variety of inner and outer pockets to secure tools
Outer straps secure bulky tools
Heavy-Duty Zips
Double stitched and glued to the base for longer life
Water resistant PVC base
Variety of inner and outer pockets to secure tools
Outer straps secure bulky tools
Heavy-Duty Zips
Applications
Tool Bags and Tool Backpacks are commonly used by professionals or DIY enthusiast for storing and transporting the required equipment. Specially designed compartments and durable materials guarantee a safe and comfortable operation for a long period of time.
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Colour | black |
| Width | 380 mm |
| Height | 300 mm |
Show UNSPSC/ECL@SS
£ 41.06 excl. VAT
/ Each
£ 49.27 incl. VAT
- In stock: Next day delivery
