GEDORE 1450 L TOOL PANEL EMPTY 987X493 MM


Tool board 1450 L

References
gedore:1450 L
rubix:399A5441
manufacturer :5617110
ean:4010886561713
brand logo
brand logo
Technical specifications
TypeTool board
Height493 mm
Depth1.5 mm
See all Specifications

Product details : GEDORE 1450 L TOOL PANEL EMPTY 987X493 MM


Tool panel empty, 987x493 mm Proposed tool assortment serves as the basic equipment for workshop, garage or hobby Further panels can be added in either direction, with special spacers for wall fitting Made from solid sheet steel 1.5 mm thick, all 4 edges are bevelled Euro perforation 10 x 38 mm Dimensions: L 987 x H 493 mm GEDORE blue powder-coated Tools not supplied

Technical specifications


Attributes
Logistic Weight5500 g
TypeTool board
Height493 mm
Depth1.5 mm
Show UNSPSC/ECL@SS
£ 101.75 excl. VAT
/ Each
£ 122.10 incl. VAT
  • Usually arrives within 14 working days