BOTT 16917100.16V 1125MM HIGH DOUBLE SIDED PERFO PANEL RACK
perfo panel rack double sided with 6 panels WxDxH: 1000x550x1125mm RAL 7035
See technical informationSee documentsReferences
Bott:16917100.16V
Rubix:214A6670


Documents
Product details : BOTT 16917100.16V 1125MM HIGH DOUBLE SIDED PERFO PANEL RACK
perfo panel rack (double sided). Robust steel construction, with wide stable base and panels to both sides. Consists of 6 panels. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1000x550x1125mm
Technical specifications
Attributes
| Type | panel rack double sided |
|---|---|
| Height | 1125 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 292.40 excl. VAT
/ Each
£ 350.88 incl. VAT
- Delivery usually within ( 16 ) days