BOTT PERFORATED TOOL PANEL 1500 X 457MM 14025118.11


perfo panel horizontal WxDxH: 1486x13x457mm RAL 5010

References
bott:14025118.11
rubix:4512371
ean:4025002823736
brand logo
brand logo
Technical specifications
TypeCombination Panel
Height457 mm
Depth1486 mm

Product details : BOTT PERFORATED TOOL PANEL 1500 X 457MM 14025118.11


perfo panel. Fully flanged and reinforced steel panel for wall mounting, punched with perfo hole pattern for use with hook accessories. Finished in durable powder coat paint in RAL 5010 gentian blue. WxDxH: 1486x13x457mm

Strengths

Fully flanged and reinforced for durability
Dimensions based around hole pitch
Can be used side to side and end to end

Technical specifications


Attributes
TypeCombination Panel
Height457 mm
Depth1486 mm
Show UNSPSC/ECL@SS
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
  • Usually arrives within 14 working days