References
Technics:PT145
Rubix:206A6529

Product details : TECHNICS PT145 TOOL BUM BAG
This Professional hip bag from Technics is made from tough reinforced 600 denier fabric. It features an adjustable waist belt with a high-quality plastic clip, selection of pouches, inner and outer pockets an small mesh compartment on the inside flap of the bumbag. Technics Hip Bag is the ideal tool bag that offers high performance and is the ideal size bag for basic commissioning engineers tools and multimeters.
Strengths
Made from reinforced material: 600 x 600 denier to minimise wear and tear.
Adjustable waist belt, with plastic buckle.
Small mesh compartment on the inside flap of the bumbag.
Inner and outer pockets to secure tools.
Adjustable waist belt, with plastic buckle.
Small mesh compartment on the inside flap of the bumbag.
Inner and outer pockets to secure tools.
Applications
Tool Bags and Tool Backpacks are commonly used by professionals or DIY enthusiast for storing and transporting the required equipment. Specially designed compartments and durable materials guarantee a safe and comfortable operation for a long period of time.
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Colour | black |
| Width | 130 mm |
| Height | 195 mm |
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 22.70 excl. VAT
/ Each
£ 27.24 incl. VAT
- In stock: Next day delivery
