References
Draper:72970
Rubix:4516248
Manufacturer :72970




Product details : DRAPER 72970 TOOL BAG 740X190X220MM
Manufactured from water resistant canvas with buckle straps and canvas covered rope handles. Packed in polythene bag with display card.
Technical specifications
Attributes
| Material | water-resistant canvas |
|---|---|
| Colour | blue |
| Width | 210 mm |
| Height | 220 mm |
| Length | 740 mm |
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ Each
£ 13.46 incl. VAT
- Delivery usually within ( 7 ) days
