References
Technics:PT251
Rubix:219A4465

Product details : TECHNICS PT251 TOOL SATCHEL
Technics Satchel Tool Bag With Diagonal Shoulder Strap & Multiple Pockets Black
Strengths
Tough, tear- resistant material.
Adjustable, removable shoulder strap.
Hook & Loop fastening cover.
Option to hang from D-Rings.
Can fit on to a Tool Belt.
Wide mouth design Multiple internal pockets
Adjustable, removable shoulder strap.
Hook & Loop fastening cover.
Option to hang from D-Rings.
Can fit on to a Tool Belt.
Wide mouth design Multiple internal pockets
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Colour | black |
| Width | 280 mm |
| Height | 120 mm |
| Length | 260 mm |
Show UNSPSC/ECL@SS
£ 30.16 excl. VAT
/ Each
£ 36.19 incl. VAT
- In stock: Next day delivery
