• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3521 PRO PAC MB3B - METER BAG 410 X 100 345 BLACK/GREEN/BROWN

VETO AX3521 PRO PAC MB3B - METER BAG 410 X 100 345 BLACK/GREEN/BROWN

Pac

See technical informationSee documents

References

Veto Pro Pac:AX3521
Rubix:388A4617
Manufacturer :AX3521
brand logo
brand logo

Documents

Product details : VETO AX3521 PRO PAC MB3B - METER BAG 410 X 100 345 BLACK/GREEN/BROWN


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 179.25 excl. VAT
/ Each
£ 215.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

"SPARTEX 2200001224MD POLYTHENE MD CLEAR BAGS 300MMx600MM 12X24""PK 500""SPARTEX 20015 SELF SEAL PLAIN BAGS 4.5X4.5"" 114X114MM PK 1000"VETO AX3555 PRO PAC XXL-F TOOL BAG - XXL STORAGE 240 X 400 700 BLACK/BSPARTEX 200112HD SELF SEAL PLAIN BAGS 203X305MM 350G HEAVY DUTY PK1000"SPARTEX 2100001418LD POLYTHENE LD CLEAR BAGS 355MMx456MM 14X18""PK 1000"TECHNICS PT145 TOOL BUM BAGDRAPER 40754 MOBILE TOOL BAG MPSPARTEX 2240080912 BASIC MAILING BAG S/A FLAP 225X300MM+40MM GREYPK500VETO AX3518 PRO PAC - TECH PAC-MC SERVICE TOOL BAG COMPACT 240 X 465 3VETO AX3663 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE METER 210 X 42"SPARTEX 2400002030HD POLYTHENE HD CLEAR BAGS 500MMx750MM 20X30""PK 100"SPARTEX 4004PK230285 A/S PINK BUBBLE POUCHES 230x285MM SA FLAP PK300SPARTEX 2100001520LD POLYTHENE LD CLEAR BAGS 375MMX500MM 15X20 PK1000DRAPER 02984 14 POCKET BUCKET BAGSPARTEX 2002129 SELF SEAL WOP BAGS 7.5X7.5 190X190MM PK 1000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap