• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Hand drills(216)
  • Machine drills(2,029)
  • Drill accessories(342)
See Bore
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Bore
  4. Machine drills
  5. Solid machine drills
  6. HSS machine drill
  7. GUHRING 00402 003.200 REAMER/COUNTERSINK TOOL 9004020032000

GUHRING 00402 003.200 REAMER/COUNTERSINK TOOL 9004020032000

Tool

See technical information

References

Gühring:402 3.200
Rubix:345A2395
Manufacturer :9004020032000
EAN:4031093115360
brand logo
brand logo

Product details : GUHRING 00402 003.200 REAMER/COUNTERSINK TOOL 9004020032000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX F1352HUN-3.96 REAMING TOOLS HSS/-CO 5072438TITEX F1352HUN-4.09 REAMING TOOLS HSS/-CO 5072451TITEX F1352HUN-6.04 REAMING TOOLS HSS/-CO 5072684GUHRING 00468 012.000 MACHINE REAMER HSS-E 12.000MM FORM B BRIGHTDORMER B10135.0 REAMER 35.00 MM 5986649TITEX F1352HUN-8.63 REAMING TOOLS HSS/-CO 5072943TITEX F1352HUN-3.5 REAMING TOOLS HSS/-CO 5072392TITEX F1352HUN-2.97 REAMING TOOLS HSS/-CO 5072339TITEX F1352HUN-5.17 REAMING TOOLS HSS/-CO 5072559TITEX F1352HUN-8.11 REAMING TOOLS HSS/-CO 5072891DORMER HSCO REAMER 22.0 B16122.0TITEX F1352HUN-9.68 REAMING TOOLS HSS/-CO 5073048TITEX F1352HUN-11.59 REAMING TOOLS HSS/-CO 5072200TITEX F1352HUN-4.87 REAMING TOOLS HSS/-CO 5072529TITEX F1352HUN-8.13 REAMING TOOLS HSS/-CO 5072893
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap