References
Walter Titex:F1352HUN-6.04
Rubix:276A2703
Manufacturer :5072684
EAN:4031132140209

Technical specifications
| Nominal diameter (metric) | 6.04 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-6.04 REAMING TOOLS HSS/-CO 5072684
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 6.04 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
| Tail diameter | 6.3 mm |
| Length of cut | 28 mm |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- Usually arrives within 14 working days