Deep groove ball bearing SNR 6000HVZZ, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6000HVZZ
Rubix:204A8790
EAN:3413520357283



Documents
Product details : SNR 6000HVZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, polyamide cage, deflectors on both sides, for high-speed applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x41x23 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | polyamide |
| Reference speed | 28000 rpm |
| Limit speed | 45000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4500 N |
| Weight | 0.02 kg |
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
- Delivery usually within ( 3 ) days
