Deep groove ball bearing FAG 6208-C4, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing
See technical informationReferences
FAG:6208-C4
Rubix:274A6852
Manufacturer :0167203770040
EAN:4012801069977

Product details : FAG 6208-C4 DEEP GROOVE BALL BEARING
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 372 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62 |
| Reference speed | 9300 rpm |
| Limit speed | 12300 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Delivery usually within ( 7 ) days
