Deep groove ball bearing Timken 6306-ZZ, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm

6306

See technical information

References

Timken:6306-ZZ
Rubix:106A1150
Manufacturer :100417033
EAN:0087796293960
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Product details : TIMKEN 6306-ZZ BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Packaged dimensions (D x W x H)83,9978x83,9978x25,9842 mm
Package weight365,1 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6306
Materialsteel
Basic static load, radial - C0r14900 N
Basic dynamic load, radial - Cr26600 N
£ 80.40 excl. VAT
/ 10 pieces
£ 96.48 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories